Zoro Homepage

Adele Floating Nightstand, Drawer, Open Top Shelves, White

  • Mfr # MLB8964

  • Zoro # G108853833


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Width
14 in.
Weight
16.93 lbs.
Legs
0
Material
Laminate
Doors
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB8964
Zoro #
G108853833
UPC #
7707062332706
Country of Origin
Colombia

Dimensions

Width
14 in.
Height
11.6 in.
Length
13.2 in.

Details

Color
White
Weight
16.93 lbs.
Legs
0
Material
Laminate
Doors
0
Includes
Hadware
Features
It comes with a large drawer, perfect for storing all your essentials (12,7 in. W X 4,4 in. H X 13,22 in. D)
Drawers
1
Shelves
3

Description

Introducing the Adele Floating Nightstand-This innovative nightstand attaches to any wall, making it perfect for any space. It also features a large drawer, perfect for storing all your essentials, and multiple open-top shelves, perfect for displaying decor or having your items quickly at your fingertips. With its witty design and sleek style, the Adele Floating Nightstand will surely be a hit in any home. Order yours today!Designed with an elegant white manufactured wood finish.Dimensions:Height: 11,61 in. Width: 14,01 in. Depth: 13,22 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.