Tuhome

Asteria 6 Drawer Double Dresser, Metal Handles, Light Oak/White


product price: $481.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Multi-color
  • Finish Multi-color
  • Width 60.4 in.
  • Material Laminate
  • Height 28.2 in.
See all product information

Product Information

  • Brand Tuhome
  • MFR # CDB7669
  • Zoro # G808853867
  • UPC #
    7707062385054
  • Country of Origin Colombia
  • Category Dressers

Dimensions

Width 60.4 in.
Height 28.2 in.
Length 19.7 in.

Details

Color Multi-color
Finish Multi-color
Material Laminate
Includes Hadware
Weight 143.9 lbs.
Features Six Drawers
Doors 0
Legs 4
Shelves 0
Drawers 6

Description

The Asteria 6-drawer dresser has a modern, timeless look that easily blends with any decor. The modern style adapts to any bedroom, providing the needed storage space.Functionality is its middle name. It works perfectly in rooms with limited space available and looks fantastic in bigger areas.This dresser features six very spacious drawers 7.4 in. H x 29.8 in. x 18 in.D with all-metal rails for smoother use and greater quality.It will provide you the desired storage space you so much want.A spacious top surface 60.4 in. W x 19.0 in. D is a great to place for you to display your decorative items, books, picture frames, or even use it as a tv stand.This product comes with a wall anchor kit included in the box to prevent tip-over of the product.This product is made with light oak- white particleboard.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.