Zoro Homepage

Basilea 5 Drawers Tall Dresser, Pull Out System, White

  • Mfr # CLB8974

  • Zoro # G008853858


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
Hadware
Drawers
5
Length
16.2 in.
Weight
65.6 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLB8974
Zoro #
G008853858
UPC #
7707062319943
Country of Origin
Colombia

Dimensions

Length
16.2 in.
Width
17.7 in.
Height
42.4 in.

Details

Color
White
Includes
Hadware
Drawers
5
Weight
65.6 lbs.
Features
It has five drawers, so you can store everything from clothes to toys to shoes (14,3 in. W X 13,5 in. D)
Legs
0
Doors
0
Shelves
0
Material
Laminate

Description

The Basilea 5 Drawers Tall Dresser is perfect for anyone who needs much storage in a small space. Its slim size means it fits easily into any room, and the five drawers provide plenty of space for your clothes, accessories, or anything else you need to store. Each drawer has a capacity of up to 5kg, and they all pull out for easy access. The dresser is also made from solid and durable materials, so it can handle whatever you throw. Designed with an elegant white manufactured wood finish. Dimensions:Height: 42.4 in. Width: 17.7 in. Depth: 16.2 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.