Zoro Homepage

Blosson Kitchen Cart, One Drawer, Two Open Shelves, Four Casters, White/Light Oak

  • Mfr # OBD6766

  • Zoro # G308853886


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
White/Light Oak
Material
Laminate
Includes
Hadware
Number of Doors
0
Height
35.4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBD6766
Zoro #
G308853886
UPC #
7707062373228
Country of Origin
Colombia

Dimensions

Height
35.4 in.
Width
22.4 in.
Length
14.5 in.

Details

Color
White/Light Oak
Material
Laminate
Includes
Hadware
Number of Doors
0
Features
One Rack
Number of Shelves
2
Number of Drawers
1
Weight
48.5 lbs.
Legs
0

Description

The TUHOME Blosson Kitchen Cart is designed especially for people looking for an extra work surface or just some added storage in your kitchen.Made of a unique combination of white-light oak particleboard finish, this cart has everything you need; with easy access to move for its four caster wheels, you can put it in your favorite corner!Includes two open shelves, one ample and flexible rack for your fruits, and one spacious drawer15,5 in. W x 4,7 in. HYou can also use its practical countertop 22,4 in. W X 14,5 in. D to prepare your favorite recipes!Ergonomic size 22,4 in. W X 14,5 in. D X 35,4 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.