
Shop TUHOME
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Bolton 160 Armoire, 6 Shelves, 2 Door Cabinets, 2 Mirrors, 2 Drawers, Rod, Black/Light Gray
Mfr # CWZ5951
Zoro # G608854200
product price:Â $688.99
/eaKey Features
Color
Multi-color
Width
63 in.
Weight
268.7 lbs.
Height
70.8 in.
Finish
Multi-color
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CWZ5951
Zoro #
G608854200
UPC #
7707062370715
Country of Origin
Colombia
Dimensions
Width
63 in.
Height
70.8 in.
Length
19.4 in.
Details
Color
Multi-color
Weight
268.7 lbs.
Finish
Multi-color
Doors
4
Material
Laminate
Includes
Hadware
Shelves
3
Drawers
2
Features
Two spacious drawers
Legs
0
Description
The Bolton 150 mirrored armoire is everything you ask for in an armoire. Standing at 70.8 in. high, it has many unique features designed to provide you al the storage space you need for your bedroom.Its size 70.8 in.H x19.4 in. D x 63 in. W is perfect to fit most rooms, providing a lot of closet space without taking much of your room.Two spacious, very wide drawers 28.5 in. W x 5.5 in.H are perfect for your undergarments or small accessories.On the left side, on top of the drawers, a Double Door cabinet with three interior shelves where you can keep folded clothing items like shirts or pants.A tall Double Door double mirror cabinet conceals a space with a hanging rod where you can put your more delicate items. Below the hanging space, you will get a cube shelving system with four slots, great to store your shoes or bags.Finally, with two 47 in. High mirrors installed on each door of the cabinet, you can get a closer look when you are trying on your clothes, and it will get you that effect of a more spacious room.All metal hardware for smooth running and quality of your drawers, and beautiful, modern door pulls are a great touch to this product.It is made of particleboard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.