Zoro Homepage

Calgary Shoe Rack, Superior Top, One Open Shelf, Two Extendable Shelves, Light Oak/White

  • Mfr # ZDB7106

  • Zoro # G008854213


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Shelves
1
Length
10.6 in.
Height
45.7 in.
Width
39.3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZDB7106
Zoro #
G008854213
UPC #
7707062382329
Country of Origin
Colombia

Dimensions

Length
10.6 in.
Height
45.7 in.
Width
39.3 in.

Details

Material
Laminate
Shelves
1
Color
Multi-color

Description

Here's the perfect solution to your shoe storage woes, the TUHOME Calgary Shoe Rack is an innovative rack with a unique modern design that will take the minimal space in your room.This sturdy yet stylish shoe rack can hold up to 12 pairs of shoes, making it the perfect addition to any room; The Calgary shoe rack is adjustable to fit any size shoe, so you'll never have to worry about your shoes. Made of resistant light oak-white particleboard finish, perfect for your unique touch!Includes two ample Extendable shelves 37,4 in. W X 15,4 in. H, one shelf37,4 in. W X 6,6 in. H and ample Superior Top 39,3 in. W X 10,6 in. DWith ideal size 39,3 in. W X 10,6 in. D X 45,7 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.