Shop TUHOME
See all product information
Create Account
Leto Wall Mounted Shoe Rack With Mirror, Single Door, Capacity For Ten Shoes, Black
- Mfr # ZLW4759
- Zoro # G308854258
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Shelves
5
Length
8.1 in.
Height
54.3 in.
Width
18.5 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZLW4759
- Zoro #
- G308854258
- UPC #
- 7707062384965
- Country of Origin
- Colombia
- Material
- Laminate
- Shelves
- 5
- Color
- Black
Dimensions
- Length
- 8.1 in.
- Height
- 54.3 in.
- Width
- 18.5 in.
Description
Our Tuhome Leto Shoe rack is a versatile and functional product design to provide a unique storage option for you; with a big mirror and unique design, its size 17,7 in. W X 16,2 in. D X 42,4 in. H fits perfectly in your favorite room. This piece was created with an exclusive particleboard espresso finish. This wall-mounted mirrored shoe rack will give you a lot of functionality and character to your space. With a tall mirrored door and a ten pair of shoe storage capacity, it will help you keep your room tidy and organized while taking little to no space at all.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.