Continental Dresser, Superior Top, Four Drawers, One Shelf, White

  • Mfr # CLB5569

  • Zoro # G008853759


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Color
White
Doors
2
Material
Laminate
Features
Four spacious drawers
Drawers
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLB5569
Zoro #
G008853759
UPC #
7707062301672
Country of Origin
Colombia

Dimensions

Height
43.2 in.
Width
31.4 in.
Length
14.7 in.

Details

Color
White
Doors
2
Material
Laminate
Features
Four spacious drawers
Drawers
4
Legs
0
Weight
89.3 lbs.
Includes
Hadware
Shelves
0

Description

The Tuhome Continental 4 drawer dresser offers a modern timeless look with a beautiful finish and plenty of different storage options available. The top base also works as a TV stand up to 47 in. Flat screen with their proper base. Featuring 4 drawers 7.5H x 29.6 Wx 14.2 D this dresser will cover any storage needs you may have. One additional feature is the top open shelf, is always good when you can have handy your most frequently used items like books, headphones or your cellphone. Standing at 43 in. High and with all metal hardware and handles this is a great addition to your bedroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.