
Idaho Dresser with 2-Door Cabinets and Drawer, Black
Mfr # ABM8992
Zoro # G008853766
product price:Â $256.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Height
70.8 in.
Width
23.6 in.
Finish
Multi-color
Weight
80.4 lbs.
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABM8992
Zoro #
G008853766
UPC #
7707062395015
Country of Origin
Colombia
Dimensions
Height
70.8 in.
Width
23.6 in.
Length
11.8 in.
Details
Color
Multi-color
Finish
Multi-color
Weight
80.4 lbs.
Material
Laminate
Features
It has five internal shelves, ideal for keeping everything perfectly organized (22,4 in. W X 11 in. D)
Shelves
0
Includes
Hadware
Drawers
0
Legs
4
Doors
2
Description
The Idaho Dresser is a stunning piece of furniture boasting style and practicality. With its compact size, this dresser is perfect for smaller spaces and can fit into various rooms seamlessly. It is available in multiple colors, including classic white and sleek black, making it easy to match any existing decor. Designed with high-quality manufactured wood, Idaho Dresser has a durable and long-lasting finish that can withstand daily use. The ample storage options on this dresser are perfect for keeping your clothing, linens, or other personal belongings organized and easily accessible. The single drawer measures 5 in.H X 14.6 in.W, making it perfect for storing smaller items, while the double-door cabinets provide additional space for more oversized items.The stylish handles on the drawers and cabinets add a touch of elegance to this already beautiful piece of furniture. Whether you're looking to add storage to a bedroom, living room, or hallway, the Idaho Dresser is an excellent choice.Dimensions:Height: 36,89 in. Width: 35,83 in. Depth: 20,08 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.