Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Joy Nightstand, Four Legs, One Open Shelf, One Drawer, Black

  • Mfr # MLW7150

  • Zoro # G908853699


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Drawers
0
Legs
4
Includes
Hadware
Width
18.8 in.
Length
15.7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLW7150
Zoro #
G908853699
UPC #
7707062368378
Country of Origin
Colombia

Dimensions

Width
18.8 in.
Length
15.7 in.
Height
21.8 in.

Details

Color
Black
Drawers
0
Legs
4
Includes
Hadware
Features
One drawer that measures 16.4 in. W X 15 in. D X 4.8 in. H
Shelves
1
Material
Laminate
Weight
25.3 lbs.
Doors
1

Description

TUHOME Joy Nightstand is a high-quality piece of furniture made of particle board that features one open shelf that measures 16.4 in.W X 15 in.D X 6.1 in.H; this shelf can be used to store books, notebooks, or any stuff you might need to have on hand, a drawer that measures 16.4 in.W X 15 in.D X 4.8 in.H with metal rails for a lasting product life, also the Joy Nightstand has a top used to place any decoration. This nightstand is perfect if you want to make your home look organized, it will provide you enough space to store a lot of stuff that you don't have where to place. Dimensions are 18.89 in. W x 15.74 in. D x 21.88 in. H. Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.