
Kaia 3 Drawers Dresser, Superior Top, Black/Pine
Mfr # CTA4224
Zoro # G708853967
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Weight
67.1 lbs.
Shelves
0
Doors
0
Includes
Hadware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTA4224
Zoro #
G708853967
UPC #
7709634930280
Country of Origin
Colombia
Dimensions
Width
27.5 in.
Height
27 in.
Length
16.3 in.
Details
Color
Multi-color
Material
Laminate
Weight
67.1 lbs.
Shelves
0
Doors
0
Includes
Hadware
Drawers
3
Finish
Multi-color
Features
Three spacious drawers
Legs
0
Description
Bring style and design to your room with the Tuhome 3 Drawer Kaia dresser. 3 large drawers perfect provide incredible storage space without sacrificing style. The beautiful espresso frame combined with light oak drawers will give your space a modern industrial look, perfect for a bedroom or office. Dimensions: 27.55 W x 16.26 D x 27.04 H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.