Shop All Dressers
Tuhome
Kaia 3 Drawers Dresser, Superior Top, Dark Brown
Mfr # CLB6592
Zoro # G408853830
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Includes Hadware
- Height 27 in.
- Weight 67.1 lbs.
- Length 16.3 in.
Product Information
Dimensions
Height | 27 in. |
Length | 16.3 in. |
Width | 27.5 in. |
Details
Description
Bring style and design to your room with the Tuhome 3 Drawer Kaia dresser. 3 large drawers perfect provide incredible storage space without sacrificing style. The beautiful dark brown frame combined with white drawers will give your space a modern industrial look, perfect for a bedroom or office. Dimensions: 27.55 W x 16.26 D x 27.04 H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Sheet, XL King, 111" W, 115" L, PK6 (1A38217)
- PASARGAD HOME 9 x 12 ft. Efes Design Power Loom Area Rug, Light Grey (PD-169B 9x12)
- LIVABLISS Eagean EAG-2419 Outdoor Safe Area Rug (EAG2419-2712)
- DANIA DOWN Daniadown 00301F8 King 4 Seasons Paradise Duvet (00301F8)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- MANHATTAN COMFORT Granville Tall 23.62 Narrow Dresser in Light Grey (DR-5006)
- BAXTON STUDIO Decon Modern and Contemporary Oak Brown Finished Wood 3-Drawer Storage Chest (189-11975-ZORO)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in Black - Set of 2 (2-2GLF-BK)
- ALATERRE FURNITURE Windsor 6-Drawer Double Dresser, Driftwood White (ANWI0431)
- MANHATTAN COMFORT Gramercy 2-Section Wardrobe Closet in Tatiana Midnight Blue (157GMC4)
- ALATERRE FURNITURE Simplicity Wood 6-Drawer Dresser, Dove Gray (AJSP0380)
- Tuhome Dressers