Kaia 4 Drawers Dresser, Superior Top, Black/Pine

  • Mfr # CWM5566

  • Zoro # G708854056


product price:  $256.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Pine
Drawers
2
Doors
3
Legs
0
Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWM5566
Zoro #
G708854056
UPC #
7707062362536
Country of Origin
Colombia

Dimensions

Width
42.1 in.
Height
30.5 in.
Length
16.2 in.

Details

Color
Black/Pine
Drawers
2
Doors
3
Legs
0
Shelves
3
Material
Laminate
Features
Four drawers with full extension rails
Weight
91 lbs.
Includes
Hadware

Description

Our Tuhome Kaia Four Drawer + Two Cabinets Dresser is one of a kind piece for your bedroom, Featuring a combination of finishes it will give you that stand out factor to your bedroom. The contrast of color between the frame and the drawers results in a moder design dresser. This product not olny features two levels of double drawers Four Dressers in total with all metal rails for a lasting product life but also two pull down door cabinets for that extra storage space that you may need. Each drawer and cabinet has plenty of room with its 8.6 Inches High x 20.3 Inches Wide and 16.2 Inches Deep. Combine this item with our entire Kaia Collection, Such as Kaia Nightstands, three drawer dresser or five vertical drawer dresser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.