Shop All Breakroom Cabinets
Tuhome
Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, 2 Door, Espresso
Mfr # MLV4444
Zoro # G808853713
original price:
$181.99
10% off
new price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Overall Height 71.1 in.
- Overall Width 20 in.
- Overall Depth 13.3 in.
- Handle Finish Brown
Product Information
- Brand Tuhome
- MFR # MLV4444
- Zoro # G808853713
- UPC # 7709654863650
- Country of Origin Colombia
- Category Breakroom Cabinets
Dimensions
Overall Height | 71.1 in. |
Overall Width | 20 in. |
Overall Depth | 13.3 in. |
Details
Description
The Tuhome Kava Bar Cabinet has you covered when it comes to entertainment. Stylish design combined with a dark volcano finish that is sure to impress your guests. Comes with a glass rack, 16 cubbies for wine or liquor, a large open area below that's perfect for displaying your favorite spirits and an underneath cabinet space give you all the storage you might need to keep any gathering going. It features a very convenient and concealable serving table that will help you prepare and serve your drinks, cocktails and spirits right there on the spot. Product dimesions are: 71.1in Hx 20in Wx 12.7In D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Leather, 17-1/2" to 21" Height, Adjustable Arms, Black (BT-9835H-GG)
- BIGGIES SCENES Window Well Scenes-Beach, 80 in wide x 40 in high (BG-WW-BCH-80)
- BAMBOO54 Bamboo54 5452 3 Piece Bistro Set with Round Bamboo Table (5452)
- MANITOWOC Door (5002508)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- TUHOME Syrah Corner Bar Cabinet, Two External Shelves, Dark Walnut (BLA4445)
- Tuhome Breakroom Cabinets