Shop TUHOME
See all product information
Create Account
Kava Bar Cabinet, Concealable Serving Tray, Sixteen Built-in Wine Rack, Shelf, Double Door, Black
- Mfr # BLW6552
- Zoro # G808854208
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Color
Black Wengue
Overall Height
71.1 in.
Overall Width
20 in.
Overall Depth
13.3 in.
Number of Doors
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLW6552
- Zoro #
- G808854208
- UPC #
- 7707062310131
- Country of Origin
- Colombia
- Color
- Black Wengue
- Number of Doors
- 2
- Cabinet Material
- Laminate
- Handle Finish
- Black
- Number of Shelves
- 6
- Number of Drawers
- 0
- Weight
- 97.3 lbs.
- Features
- Featuring a 12 Wine glass rack
- Legs
- 0
- Includes
- Hardware
Dimensions
- Overall Height
- 71.1 in.
- Overall Width
- 20 in.
- Overall Depth
- 13.3 in.
Description
The Tuhome Kava Bar Cabinet has you covered when it comes to entertainment. Stylish design combined with a dark volcano finish that is sure to impress your guests. Comes with a glass rack, 16 cubbies for wine or liquor, a large open area below that's perfect for displaying your favorite spirits and an underneath cabinet space give you all the storage you might need to keep any gathering going. It features a very convenient and concealable serving table that will help you prepare and serve your drinks, cocktails and spirits right there on the spot. Product dimesions are: 71.1in Hx 20in Wx 12.7In D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.