Zoro Homepage

Kit Lower Microwave Cabinet, Single Door, Three Side Shelves-Black

  • Mfr # MLW6198

  • Zoro # G508854119


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Includes
Hadware
Length
15.7 in.
Features
Spacious top surface (15 in. x 23.9 in. ) to place a Microwave or other devices
Height
28.9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLW6198
Zoro #
G508854119
UPC #
7707062345409
Country of Origin
Colombia

Dimensions

Length
15.7 in.
Height
28.9 in.
Width
23.6 in.

Details

Color
Black
Material
Laminate
Includes
Hadware
Features
Spacious top surface (15 in. x 23.9 in. ) to place a Microwave or other devices
Number of Doors
1
Finish
Black
Number of Drawers
0
Number of Shelves
3
Legs
0
Weight
42.3 lbs.

Description

The Tuhome Kitchen Pantry Cart is the most useful addition you can possibly get for your home. This cart features two spice racks, an open shelf on the side and middle of the cart perfect for placing fruits and vegetables. A cabinet for larger items like pots and pans. The lockable wheels allow practical and easy mobility and the top is perfect for microwaves or any other large items. The modern black finish will open up any kitchen space. Dimensions: 23.62 W x 15.78 D x 28.97

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.