Lyon Tv Stand for TV's up 55 in. One Cabinet, Double Door, Dark Walnut

  • Mfr # RLC6704

  • Zoro # G108853741


product price:  $97.95
/ea
Free Shipping & Returns

Key Features

Finish
Brown
Color
Brown
Material
Laminate
Length
17.3 in.
Width
59.2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLC6704
Zoro #
G108853741
UPC #
7707062398047
Country of Origin
Colombia

Dimensions

Length
17.3 in.
Width
59.2 in.
Height
19.9 in.

Details

Finish
Brown
Color
Brown
Material
Laminate
Weight
86.7 lbs.
Includes
Hadware
Features
Double Door Cabinets
Doors
3
Legs
6
Drawers
0
Shelves
2

Description

The TUHOME Lyon Tv Stand is part of the exclusive Lyon collection, inspired by a modern style and dark walnut manufactured wood.You can use the stand in your favorite way, especially with the tv, Superior Top 61 in. , with the facility of back holes for the cables, including a Double Door cabinet and an ample shelf. Product size 19,9 in. H X 59,2 in. W X 17,3 in. D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.