Melia Three Drawer Dresser, Superior Top, Metal Hardware, Light Gray/White

  • Mfr # CZB6467

  • Zoro # G208854099


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Features
Metal Handles
Includes
Hadware
Weight
67.7 lbs.
Finish
White
Legs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CZB6467
Zoro #
G208854099
UPC #
7707062302495
Country of Origin
Colombia

Dimensions

Length
15.6 in.
Height
29.7 in.
Width
31.4 in.

Details

Color
White
Features
Metal Handles
Includes
Hadware
Weight
67.7 lbs.
Finish
White
Legs
0
Shelves
0
Doors
0
Drawers
3
Material
Laminate

Description

The TUHOME Melia Three drawer dresser offers a clean, minimalist, and modern design with a touch of sophistication, while the classic look blends well with existing design themes, allowing to combine multiple styles and provide a great place to display decorative items as well.Featuring a sturdy construction and three spacious drawers to hold extra clothing and other accessories will give you that extra storage space without sacrificing style or functionality. Each drawer had a smooth finish metal handle and slides out smoothly.product dimensions are 29.72 in. H, 31.5 in. W and 15.66 in. DIt is made in particle board in a black wengue or Light Gray finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.