
Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, Light Gray
Mfr # GLZ5592
Zoro # G708854025
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Width
23.6 in.
Depth
7.48 in.
Height
19.6 in.
Material
Laminate
Includes
Hadware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GLZ5592
Zoro #
G708854025
UPC #
7707062332027
Country of Origin
Colombia
Dimensions
Width
23.6 in.
Depth
7.48 in.
Height
19.6 in.
Details
Color
Gray
Material
Laminate
Includes
Hadware
Weight
25.3 lbs.
Doors
1
Legs
0
Drawers
0
Finish
Gray
Shelves
6
Features
Three open shelfs on each side
Description
If you're looking for extra storage in your bathroom, even in the smallest, the Tuhome Wall Cabinet features is the perfect touch that you require! With a modern, stylish design and Light Gray manufactured wood finish, this cabinet is made to last and withstand the conditions of humidity in a bathroom. Two concealed shelves and two open shelves5,7 in. H X 10,6 in. W Provide you with a very modern and attractive storage option for your bathroom. Ready and easy to assemble for your convenience.Producrt dimensions 11,81 in. W X 10,04 in. D X 32,17 in. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.