Zoro Homepage

Multistorage Pantry Cabinet, Five Shelves, Double Door Cabinet, Light Gray

  • Mfr # ALZ5232

  • Zoro # G908853873


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
23.6 in.
Height
71.1 in.
Depth
11.8 in.
Number of Drawers
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALZ5232
Zoro #
G908853873
UPC #
7707062307230
Country of Origin
Colombia

Dimensions

Width
23.6 in.
Height
71.1 in.
Depth
11.8 in.

Details

Material
Laminate
Color
Light Gray
Number of Drawers
0
Number of Doors
2
Includes
Hadware

Description

Add expansive storage space to any area of your home without taking up too much square footage, thanks to the TUHOME Free Standing 5-shelf Multistorage Cabinet. It features 5 deep, fixed shelves behind a pair of doors, making it ideal for organizing all your dry goods in a single place. Use it in your kitchen or bedroom as a handy wardrobe for casual clothes, in the garage for gear storage, or in the bathroom as a linen closet. The storage organizer cabinet is crafted from lightweight wood laminate with a bright light gray finish, accented with polished metal hardware and hidden hinges. Tall and slim, adding this cabinet to any corner or adjacent to your existing fixtures is easy. Its crisp light gray finish emphasizes the modern lines and easily complements any style of decor. Unclutter your life with the TUHOME Free Standing 5 Shelf Wood Pantry Multistorage Cabinet.Its size 23,6 in. W X 11,8 in. D X 70,8 in. H fits perfect in any room. Includes Single Door cabinet with five internal shelves 22,0 in. W X 12,9 in. H 11 lb max suggested load capacity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.