
Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, White
Mfr # GLB6746
Zoro # G108854199
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Width
19.6 in.
Depth
5.5 in.
Height
18.6 in.
Material
Laminate
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLB6746
Zoro #
G108854199
UPC #
7707062319165
Country of Origin
Colombia
Dimensions
Width
19.6 in.
Depth
5.5 in.
Height
18.6 in.
Details
Color
White
Material
Laminate
Finish
White
Features
Two External Shelves (4,1 in. W X 7,9 in. h X 8,4 in. H)
Legs
0
Drawers
0
Weight
23.2 lbs.
Includes
Hadware
Shelves
3
Doors
1
Description
The TUHOME Oman Medicine Cabinet is perfect for adding extra storage to any room in your home. It's stylish and functional, making it the ideal choice for anyone looking for extra storage space.With a ample size 19,6 in. W X 5,5 in. D X 18,6 in. H fits perfect in any bathroom.If you're one of the people that wants comfort and style, this is the perfect solution.With a unique mirror in the cabinet 13,7 in. W X 18 in. H, two external shelves 4,1 in. W X 7,9 in. h X 8,4 in. H and a ample Superior Top 20,4 in. ideal for your space.Made of resistant white manufactured wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.