Pamplona Microwave Tall Cabinet Counter Surface, Top And Lower Double 2 Cabinets, Light Oak/White

  • Mfr # MDB7161

  • Zoro # G708853998


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
25.5 in.
Height
67.1 in.
Depth
15.7 in.
Color
Multi-color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDB7161
Zoro #
G708853998
UPC #
7707062356986
Country of Origin
Colombia

Dimensions

Width
25.5 in.
Height
67.1 in.
Depth
15.7 in.

Details

Material
Laminate
Color
Multi-color
Number of Drawers
0
Number of Doors
4
Includes
Hadware
Finish
Multi-color

Description

Are you looking for a bit of storage space in your kitchen without sacrificing style The TUHOME Pamplona Microwave Tall Cabinet is the perfect solution. With four shelves 17,3 in. H X 24,3 in. Wfor storing all of your cooking supplies, and a back hole opening that makes it easy to use your microwave, this cabinet is a must-have for any kitchen.Its size 67,17 in. H X 25,59 in. W X 15,75 in. D is the perfect complement for your kitchen.It is created with elegant particleboard in Light Oak-White Finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.