Tuhome

Peru 4 Drawer Dresser, Single Door Cabinet, One Open Shelf, Superior Top, Light Oak/White


product price: $230.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Finish White
  • Features 4 Spacious drawers
  • Length 19.6 in.
  • Material Laminate
See all product information

Product Information

  • Brand Tuhome
  • MFR # CDB6588
  • Zoro # G908853798
  • UPC #
    7707062335769
  • Country of Origin Colombia
  • Category Dressers

Dimensions

Length 19.6 in.
Width 35.8 in.
Height 35.1 in.

Details

Color White
Finish White
Features 4 Spacious drawers
Material Laminate
Includes Hadware
Weight 97.4 lbs.
Doors 1
Drawers 4
Legs 0
Shelves 1

Description

Looking for an excellent dresser with the possibility of a TV Stand The Peru Collection 4 drawer is the perfect solution!Designed with incredible and resistant light oak-white particleboard finish, this drawer includes one door dresser31,8 in. H X 12,2 in. W offers a modern timeless look with a different storage options with its four ample drawers6,4 in. H X 21,6 in. W . The top base also works as a TV stand up to 40 in. Flat screen with their proper base 35,8 in. W X 18 in. and one open shelf 20,8 in. W X 5,9 in. HTotal dimensions 35,8 in. W X 18 in. D X 34,8 in. H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.