Plego 70 in.W, 118 in.W Drawers Closet System, One Drawer, Three Hanging Rods, Five Shelves, Black

  • Mfr # CLW5362

  • Zoro # G008853896


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Color
Black Wengue
Material
Laminate
Height
73.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLW5362
Zoro #
G008853896
UPC #
7707062329409
Country of Origin
Colombia

Dimensions

Height
73.8 in.

Details

Color
Black Wengue
Material
Laminate

Description

TUHOME Plego Closet system will organize your closet space, whether you have 70 in. wide of closet space or 118 in. , this closet system is design to be configurable to either size to get your space organized. this modern design is finished in a Dark Walnut laminate which will bring style to your in with multiple color schemes, and allow your wardrobe to stand out. This design includes four closet rods, Five shelves, one drawers and a top shelf that will allow you to store up high and to host your clothing and accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.