Zoro Homepage

Storage Cabinet, Wall Cabinet, Three Interior Shelves, Double Door, Black

  • Mfr # WCN6775

  • Zoro # G408854233


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Color
Black
Width
27.5 in.
Height
19.6 in.
Overall Depth
15.9 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCN6775
Zoro #
G408854233
UPC #
7707062339378
Country of Origin
Colombia

Dimensions

Width
27.5 in.
Height
19.6 in.
Overall Depth
15.9 in.

Details

Material
Laminate
Color
Black
Number of Shelves
2
Number of Drawers
0
Number of Doors
2
Includes
Hadware
Features
Superior Top 27,56 in. W X 15,98 in. D
Weight
48.6 lbs.
Legs
0

Description

Don't let your office get cluttered - keep everything organized with this stylish and functional The TUHOME Wall Storage Cabinet. With ample storage space for all of your office supplies, with ideal dimensions 27,56 in. W X 15,98 in. D X 35,43 in. H that will brighten up any room, this cabinet is a must-have for any busy professional. Plus, the black particleboard finish gives this piece a unique look that you won't find anywhere else.Includes a padlock with key on its Double Door cabinet with three Interior shelves 26,33 in. W X 25,4 in. H X 7,87 in. H X 12,87 in. WIdeal to combine with the drawer base cabinet of the collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.