Shop All Dressers
Tuhome
Tera Amoire, Four Shelves, Double Door Cabinet, Four Legs, Metal Hardware, Rods, Black
Mfr # CLW4758
Zoro # G608854125
product price: $298.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Key Features
- Color Black
- Width 31.4 in.
- Includes Hadware
- Features 2 Door Cabinet with a lot of interior room
- Material Laminate
Product Information
Dimensions
Width | 31.4 in. |
Height | 70.8 in. |
Length | 18.8 in. |
Details
Description
The Tuhome Tera Armoire is a masterpiece for its unique espresso particleboard finish design, and its ergonomic size 31,49 in. W X 18,89 in. D X 70,86 in. H featuring 2 doors concealing with four interior spacious shelves15,6 in. H X 17,2'H X 15,4 in. H X 18,2 in. H X 14,8 in. W and two hanging rods will provide for you everything you might need in an armoire.Its tall modern design will stand out in any room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Galvin Modern and Contemporary Brown Finished Wood Full Size Platform Bed (179-11246-Zoro)
- HOLLAND BAR STOOL CO 30" Bar Stool, Black Wrinkle, Black Vinyl Seat, 360 Swivel (C8B130BlkVinyl)
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Twin - 36"x76", 6" Depth (MM-36766-V-CVR)
- AURIC 1592-1072-BEIGE Como Rectangular Beige Traditional Italy Area Rug, 7 ft. 9 in. W x 11 ft. H (AU2643514)
- TUHOME Lisboa Armoire, Rod, Double Door, Two Drawers, Metal Handles, Light Gray (CLZ5535)
- CHILDCRAFT Chest of Drawers, 14 x 11 x 26-3/8 Inches (28902)
- ALATERRE FURNITURE ArdenWood Chest (ANAN0329)
- HOMELEGANCE Laurelin Bedroom Dresser, Black (1714BK-5)
- MANHATTAN COMFORT Stanton Dresser in Black (DR-CHKD0602-BK)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 6-Drawer Dresser (189-11576-ZORO)
- ALATERRE FURNITURE MOD 60"W 6-Drawer Double Dresser (AJMD0320WH)
- Tuhome Dressers