Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trivor 2 Drawers Nightstand, Metal Handles, Black

  • Mfr # MLW8967

  • Zoro # G108854021


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
12.7 in.
Width
15.7 in.
Weight
23.2 lbs.
Legs
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLW8967
Zoro #
G108854021
UPC #
7707062326866
Country of Origin
Colombia

Dimensions

Length
12.7 in.
Width
15.7 in.
Height
18.5 in.

Details

Color
Black
Weight
23.2 lbs.
Legs
0
Shelves
0
Doors
0
Features
The sturdy metal handles on the drawers give this nightstand a modern touch.
Material
Laminate
Includes
Hadware
Drawers
2

Description

Looking for a stylish and functional nightstand for your bedroom Look no further than the Trivor 2 Drawer Nightstand. This piece features two spacious drawers for storage, plus a top surface that provides plenty of room to keep your essentials within easy reach. And to make it even more convenient, the nightstand has sturdy metal handles. So whether you're looking for a place to store clothes or a handy spot to keep your alarm clock and book, the Trivor 2 Drawer Nightstand is perfect.Designed with an elegant black manufactured wood finish.Dimensions:Height: 18,58 in. Width: 15,75 in. Depth: 12,72 in.Furniture Type: Ready to assemble full assembly required.Certifications: CARB phase II compliant - TSCA Title VI Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.