Zoro Homepage

Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, White

  • Mfr # MLB4441

  • Zoro # G908853767


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Material
Laminate
Width
20.1 in.
Height
62.2 in.
Overall Depth
8.58 in.
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLB4441
Zoro #
G908853767
UPC #
7709850500052
Country of Origin
Colombia

Dimensions

Width
20.1 in.
Height
62.2 in.
Overall Depth
8.58 in.

Details

Material
Laminate
Color
White
Number of Shelves
7
Number of Drawers
0
Number of Doors
1
Finish
White
Includes
Hadware
Features
58 in. High Mirrored Door
Weight
68.7 lbs.
Legs
4

Description

Part of the exclusive Urano collection, this cabinet updates the look of any space with modern styling and a unique white manufactured wood finish. Five shallow shelves and a large covered cabinet give you plenty of storage options ideal for your bathroom, kitchen, bedroom, or garage. Easy and ready to assemble furniture with CARB certification.With four stylish legs and ergonomic size 8,58 in. D X 20,15 in. W X 62.2 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.