Vanguard Medicine Cabinet, Three Shelves, Single Door Cabinet, White/Light Oak

  • Mfr # MBD6478

  • Zoro # G908854016


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Width
12.5 in.
Depth
10.4 in.
Height
38.4 in.
Material
Laminate
Features
2 Spacious Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBD6478
Zoro #
G908854016
UPC #
7707062343603
Country of Origin
Colombia

Dimensions

Width
12.5 in.
Depth
10.4 in.
Height
38.4 in.

Details

Color
Multi-color
Material
Laminate
Features
2 Spacious Shelves
Doors
1
Finish
Multi-color
Legs
0
Includes
Hadware
Shelves
2
Weight
35.9 lbs.
Drawers
0

Description

Vanguard Medicine Cabinet White + Light Oak- The Vanguard Medicine Cabinet features two spacious shelves within three large storage spaces. Updated modern design making it a wonderful complement to any bathroom. Ample space for medicine, toiletries or any other bathroom accessories. Comes in a natural wood style finish with a white panel center creating a clean modern aesthetic style. Measuring 38.46 in. H, 12.56 in. W and 10.43 in. D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.