This item is Discontinued.

Tulsack Kraft Shopping Bag with Handles 8" x 4-3/4" x 10-1/4", Pk250 S04NK

Kraft Shopping Bag with Handles 8" x 4-3/4" x 10-1/4", Pk250 (Discontinued)

  • Mfr # S04NK
  • Zoro # G4247787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S04NK
Zoro #
G4247787
UPC #
804800040231
Country of Origin
United States

Dimensions

Width
4 in
Depth
4 3/4 in
Length
10"

Details

Bag Item
Shopping Bag
Item
Shopping Bag
Bag Handle
Paper Twist
Bag Material
Paper
Color
Brown
Recycled Content
95%
Handle
Paper Twist
Recycled Paper
Yes
Package Configuration
Carton Pack
Material
Paper

Description

Brown, Width 4 in, Depth 4 3/4 in, Shopping Bag, Material Paper, Package Configuration Carton Pack, Recycled Content 95 Percent, FDA Compliant No, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.