This item is Discontinued.

Tulsack Shopping Bag with Handles 14-1/2" x 9" x 16-1/4", Pk200 S09NK

Shopping Bag with Handles 14-1/2" x 9" x 16-1/4", Pk200 (Discontinued)

  • Mfr # S09NK
  • Zoro # G4247717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S09NK
Zoro #
G4247717
UPC #
804800090038
Country of Origin
United States

Dimensions

Width
14 1/2 in
Depth
9 in
Length
16-1/4"

Details

Bag Item
Shopping Bag
Item
Shopping Bag
Bag Handle
Paper Twist
Bag Material
Paper
Color
Brown
Recycled Content
95%
Handle
Paper Twist
Recycled Paper
Yes
Material
Paper
Package Configuration
Carton Pack

Description

Brown, Width 14 1/2 in, Depth 9 in, Shopping Bag, Material Paper, Package Configuration Carton Pack, Recycled Content 95 Percent, FDA Compliant No, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.