This item is Discontinued.

Tulsack Shopping Bag with Handles 16" x 6" x 12" Tint Black, Pk250 S02TB

Shopping Bag with Handles 16" x 6" x 12" Tint Black, Pk250 (Discontinued)

  • Mfr # S02TB
  • Zoro # G4247507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S02TB
Zoro #
G4247507
UPC #
804800020073
Country of Origin
United States

Dimensions

Width
6 in
Depth
6 in
Length
12"

Details

Item
Shopping Bag
Bag Item
Shopping Bag
Bag Handle
Paper Twist
Bag Material
Paper
Color
Black
Recycled Content
95%
Recycled Paper
Yes
Handle
Paper Twist
Package Configuration
Carton Pack
Material
Paper

Description

Black, Width 6 in, Depth 6 in, Shopping Bag, Material Paper, Package Configuration Carton Pack, Recycled Content 95 Percent, FDA Compliant No, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.