This item is Discontinued.

Tulsack White Kraft Shopping Bag 10" x 5" x 13" Twist Handles, Pk250 S12WK

White Kraft Shopping Bag 10" x 5" x 13" Twist Handles, Pk250 (Discontinued)

  • Mfr # S12WK
  • Zoro # G4247601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S12WK
Zoro #
G4247601
UPC #
804800120025
Country of Origin
United States

Dimensions

Width
5 in
Depth
6 in
Length
13"

Details

Bag Item
Shopping Bag
Item
Shopping Bag
Bag Handle
Paper Twist
Bag Material
Paper
Color
White
Recycled Content
40%
Recycled Paper
Yes
Handle
Paper Twist
Package Configuration
Carton Pack
Material
Paper

Description

White, Width 5 in, Depth 6 in, Shopping Bag, Material Paper, Package Configuration Carton Pack, Recycled Content 40 Percent, FDA Compliant No, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.