Shop TUNDRA
See all product information
Create Account
1/2'' Wall Semi-Slit Poly Pipe Insulation Wrap 3/4''x6 ' Fits Pipe Size 3/4'' Copper/1/2'' Iron
- Mfr # PR12078UWTU0
- Zoro # G721879470
product price:Â
$
2.69
/ea
Sold in multiples of 40 for
$107.60
Key Features
Approx. R Value
3.223
Wall Thickness
1/2 in
Length
74 in
Color
Charcoal
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PR12078UWTU0
- Zoro #
- G721879470
- UPC #
- 64849353109
- Country of Origin
- Canada
- Approx. R Value
- 3.223
- Color
- Charcoal
- Material
- Polyethylene
Dimensions
- Wall Thickness
- 1/2 in
- Length
- 74 in
Description
Tundra 1/2 In. Wall Semi-Slit Polyethylene Pipe Insulation Wrap Iron Closed cell polyolefin tubing with excellent thermal insulating capabilities. Fire retardant. Will not rot or disintegrate. Eliminates freeze during the winter and reduces condensation in the summer. Use over cold and hot water systems refrigeration and air conditioning lines and a broad range of other insulating applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.