Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Battery Charger, 25 Output Amps

  • Mfr # IBC2524

  • Zoro # G1856499


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Amps
25A
Application
Buses, Motor Coaches
Includes
3 ft. Long AC Cord
Material
Aluminum/Steel
Length
8.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IBC2524
Zoro #
G1856499
UPC #
686695424019
Country of Origin
United States

Dimensions

Length
8.3"
Charger Width
7 1/4 in
AC Cord Length
3 ft
Charger Depth
8 1/4 in
Charger Height
4 1/2 in
Overall Depth
8.3
Overall Height
4.5
Overall Width
7.3
Cord Length
3 ft

Details

Amps
25A
Application
Buses, Motor Coaches
Includes
3 ft. Long AC Cord
Material
Aluminum/Steel
Type
Automatic
Automatic/Manual
Automatic
Charger Output Voltage
24V DC
Standards
UL 458
Charger Input Amps
12.2
Charger Output Amps
25
Cooling Method
Fan
Case Material
Aluminum, Steel
Charger Input Voltage
120V AC
Category Type
Battery Chargers
Charger Function
Boosting, Equalizing, Floating
Item
Battery Charger
Input Voltage
105 to 130VAC
Plug Type
NEMA 5/15 P
Charger Output Current
25 A
Charger Input Current
12.2 A
Output Voltage
26.4 to 28.8VDC

Description

Battery Charger, Charger Function Boosting, Equalizing, Floating, Charger Output Current 25 A, Charger Input Voltage 120V AC, Charger Input Current 12.2 A, Charger Output Voltage 24V DC, Plug Type NEMA 5/15 P, Cord Length 3 ft, Charger Depth 8 1/4 in, Charger Width 7 1/4 in, Charger Height 4 1/2 in, Automatic/Manual Automatic, Case Material Aluminum, Steel, Cooling Method Fan, Application Buses, Motor Coaches, Standards UL 458

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.