Zoro Homepage

Automatic Inverter and Battery Charger, 25A, 2500W

  • Mfr # ICM25425

  • Zoro # G2442155


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Case Material
Aluminum, Steel
Inverter Output Voltage
120V AC
Charger Width
8.4 in
Inverter Height
8.5 in
Cooling Method
Fan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICM25425
Zoro #
G2442155
UPC #
686695245010
Country of Origin
Multiple

Dimensions

Charger Width
8.4 in
Inverter Height
8.5 in
Charger Depth
12.2 in
Charger Height
6.1 in
Inverter Width
13 in
Inverter Depth
24.3 in

Description

Inverter and Battery Charger, Inverter Output Form Modified Sine Wave, Peak Output Power 5,000 W, Inverter Input Voltage 10.5 to 15V DC, Inverter Output Voltage 120V AC, Charger Input Voltage 105 to 130V AC, Charger Output Voltage 13.2V to 14.4V, Case Material Aluminum, Steel, Cooling Method Fan, Application Truck, Features BOT Technology, Includes 5 ft Link, Charger Height 6.1 in, Charger Width 8.4 in, Charger Depth 12.2 in, Inverter Height 8.5 in, Inverter Width 13 in, Inverter Depth 24.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.