Power Inverter, Pure Sine Wave, 1,200 W Peak, 600 W Continuous, 2 Outlets

  • Mfr # S600

  • Zoro # G1876430


product price: $460.69
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
600 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S600
Zoro #
G1876430
UPC #
686695212029
Country of Origin
Taiwan, Province of China

Dimensions

Height
6.75 in
Depth
13.0 in
Width
10.75 in
Overall Width
7 1/8 in
Overall Height
3 1/4 in
Overall Depth
11 3/8 in

Details

Item
Power Inverter
Peak Output Power
1,200 W
Continuous Output Power
600 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Terminal Bock
Number of Outlets
2
Nominal Output Power
600 W
Case Material
Aluminum
Includes
Cable
Application
Small Utility Trucks
Features
High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity
Output Frequency
60 Hz
Output Voltage
120V AC
Input Voltage
12V DC
Fused
Yes
Input Connection
Terminal Blocks
Output Connection
(2) NEMA 5-15R
NEMA Rating
NEMA 5-15R
Maximum Operating Temperature
131 Degrees F
Output Form
Pure Sine Wave
Minimum Operating Temperature
-30 Degrees F
Efficiency
99 %

Description

Inverter, Features High Capacity, Ultra-High Output Efficiency and Continuous Output Capacity, Output Form Pure Sine Wave, DC Connection Terminal Blocks, Continuous Output Power 600 W, Peak Output Power 1,200 W, Number of Outlets 2, Input Voltage 12V DC, Output Voltage 120V AC, Output Frequency 60 Hz, Efficiency 99 Percent, Overall Depth 11 3/8 in, Overall Height 3 1/4 in, Overall Width 7 1/8 in, Outlet Type (2) NEMA 5-15R, Case Material Aluminum, Includes Cable, Application Small Utility Trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.