Collet, SC 1-1/4, 5/16in
Mfr # 4504894
Zoro # G0177488
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Collet Series
SC 1-1/4
Range
0.312"
For Use With
Solid Carbide Cutting Tools
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4504894
Zoro #
G0177488
UPC #
-
Country of Origin
Israel
Dimensions
Size
5/16"
Max. Body Dia.
5/16 in
Overall Length
2 27/32 in
Head Dia.
1-1/4 in
Min. Size
5/16 in
Details
Item
Milling Chuck Sleeve
Collet Series
SC 1-1/4
Range
0.312"
For Use With
Solid Carbide Cutting Tools
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Fractional Inch
Collet Type
SC Sealed Straight
Number of Slots
4
Description
Straight Collet, Collet Series SC 1-1/4, Range 0.312 In., Size 5/16 In., Coolant Through Yes, For Use With Solid Carbide Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.