Zoro Homepage

Collet, SC 1-1/4, 5/8in

  • Mfr # 4504898

  • Zoro # G0177479


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SC 1-1/4
Range
0.625"
Coolant Through
Yes
For Use With
Solid Carbide Cutting Tools
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4504898
Zoro #
G0177479
UPC #
-
Country of Origin
Israel

Dimensions

Size
5/8"
Min. Size
5/8 in
Overall Length
2 27/32 in
Head Dia.
1-1/4 in
Max. Body Dia.
5/8 in

Details

Item
Milling Chuck Sleeve
Collet Series
SC 1-1/4
Range
0.625"
Coolant Through
Yes
For Use With
Solid Carbide Cutting Tools
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Collet Type
SC Sealed Straight
Number of Slots
4
Face Shape
Round

Description

Straight Collet, Collet Series SC 1-1/4, Range 0.625 In., Size 5/8 In., Coolant Through Yes, For Use With Solid Carbide Cutting Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.