Collet, SC 1-1/4, 7/8in
Mfr # 4504900
Zoro # G0177460
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Collet Series
SC 1-1/4
Range
0.875"
For Use With
Solid Carbide Cutting Tools
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4504900
Zoro #
G0177460
UPC #
-
Country of Origin
Israel
Dimensions
Size
7/8"
Head Dia.
1-1/4 in
Min. Size
7/8 in
Overall Length
2 27/32 in
Max. Body Dia.
7/8 in
Details
Item
Milling Chuck Sleeve
Collet Series
SC 1-1/4
Range
0.875"
For Use With
Solid Carbide Cutting Tools
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Face Shape
Round
Number of Slots
4
Collet Type
SC Sealed Straight
Description
Straight Collet, Collet Series SC 1-1/4, Range 0.875 In., Size 7/8 In., Coolant Through Yes, For Use With Solid Carbide Cutting Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.