Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, CPMT, 1, Carbide

  • Mfr # 6864987

  • Zoro # G2618117


product price: $10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6864987
Zoro #
G2618117
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
1
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Insert Thickness
0.094"
Depth of Cut
0.0787 in
Thickness
1.5
Cutting Edge Length
0.2560 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AH725
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw-On
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
No. of Edges
2
Steel (P) Compatibility
Yes
Coating
PVD
Cutting Direction
Neutral
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Material - Machining
Carbide
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
PSS
Finish - Machining
TiAlN
Included Angle
80 Degrees
ANSI Code
CPMT 21.51 PSS AH725
Measurement System
Fractional Inch
Number of Cutting Edges
2
Standards
ISO 1832/AM1-1998, JIS B4120-1998
Cutting Application
Finishing to Light Cutting
Secondary Material Application ISO Code
K, M, P
Manufacturer Grade
AH725
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Clearance Angle
11 Degrees
Material
Carbide
Style
CPMT
Application
Semi-Finishing

Description

Diamond Turning Insert, Chip-Breaker Code PSS, Inscribed Circle 1/4 in, TiAlN, ANSI Code CPMT 21.51 PSS AH725, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.