Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 2, DCMT, .5, Carbide

  • Mfr # 6856776

  • Zoro # G2618108


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Insert Size
21.50
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6856776
Zoro #
G2618108
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.50
Corner Radius
.5
Nose Radius
0.008"
Insert Thickness
0.094"
Mounting Hole Dia.
0.110"
Depth of Cut
0.0984 in
Cutting Edge Length
0.3070 in
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AH725
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
Stainless (M) Compatibility
No
Mounting Style
Screw-On
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Non Ferrous (N) Compatibility
No
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Material - Machining
Carbide
Standards
ISO 1832/AM1-1998, JIS B4120-1998
Manufacturer Grade
AH725
Shape
Rhombic
Primary Material Application ISO Code
S
Cutting Application
Finishing to Medium Cutting
Number of Cutting Edges
2
Finish - Machining
TiAlN
Secondary Material Application ISO Code
K, M, P
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Secondary Material Application
Cast Iron, Stainless Steel, Steel
ANSI Code
DCMT 21.50.5 PS AH725
Chip-Breaker Code
PS
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide
Application
Medium
Style
DCMT

Description

Diamond Turning Insert, Chip-Breaker Code PS, Inscribed Circle 1/4 in, TiAlN, ANSI Code DCMT 21.50.5 PS AH725, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.