Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCGW, 2, PCD

  • Mfr # 6801368

  • Zoro # G0178197


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6801368
Zoro #
G0178197
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.031"
Depth of Cut
0.0394 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3
Chip-Breaker
Yes
Grade
DX140
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
Mounting Style
Screw-On
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Coating
Uncoated
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Shape
Rhombic
Cutting Application
Finishing
Manufacturer Grade
DX140
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
ANSI Code
CCGW 32.52 DIA DX140
Number of Cutting Edges
2
Standards
ISO 1832/AM1-1998, JIS B4120-1998
Secondary Material Application ISO Code
N
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Material - Machining
Polycrystalline Diamond
Primary Material Application ISO Code
N
Chip-Breaker Style
Flat Top
Included Angle
80 Degrees
Material
PCD
Style
CCGW
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code CCGW 32.52 DIA DX140, Chip-Breaker Style Flat Top, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.