Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMW, 1, CBN

  • Mfr # 6817913

  • Zoro # G0178249


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6817913
Zoro #
G0178249
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Insert Thickness
0.156"
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Thickness
2.5
Depth of Cut
0.0197 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BX330
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Mounting Style
Screw-On
No. of Edges
2
Workpiece Compatibility
Hardened (H)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
Uncoated
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Material - Machining
CBN
Primary Material Application
Hardened Steel
Manufacturer Grade
BX330
Cutting Application
Finishing
Chip-Breaker Style
Flat Top
Secondary Material Application
Hardened Steel
Number of Cutting Edges
2
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
H
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Primary Material Application ISO Code
H
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
ANSI Code
2QP-CCMW 32.51 BX330
Material
CBN
Style
CCMW
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2QP-CCMW 32.51 BX330, Chip-Breaker Style Flat Top, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.