Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMW, 2, CBN

  • Mfr # 6805037

  • Zoro # G0178258


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6805037
Zoro #
G0178258
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.52
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.031"
Insert Thickness
0.156"
Thickness
2.5
Depth of Cut
0.0197 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BXM20
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
Coating
PVD
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Hardened (H) Compatibility
Yes
Workpiece Compatibility
Hardened (H)
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
No
Clearance Angle
7 Degrees
Chip-Breaker Style
Flat Top
Included Angle
80 Degrees
ANSI Code
2QP-CCGW 32.52 BXM20
Material - Machining
CBN
Finish - Machining
TiCN
Primary Material Application
Hardened Steel
Secondary Material Application
Hardened Steel
Shape
Rhombic
Primary Material Application ISO Code
H
Secondary Material Application ISO Code
H
Measurement System
Fractional Inch
Number of Cutting Edges
2
Manufacturer Grade
BXM20
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Finishing
Material
CBN
Style
CCGW
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN, ANSI Code 2QP-CCGW 32.52 BXM20, Chip-Breaker Style Flat Top, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.