Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 6820987

  • Zoro # G1925248


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
11T304
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6820987
Zoro #
G1925248
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T304
Corner Radius
1
Nose Radius
0.016"
Insert Thickness
0.156"
Mounting Hole Dia.
0.173"
Depth of Cut
1.50mm
Cutting Edge Length
11.60mm
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
GH730
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304-PF GH730
Stainless (M) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P)
Coating
PVD
Steel (P) Compatibility
Yes
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Finish - Machining
TiCNO
Manufacturer Grade
GH730
Primary Material Application ISO Code
K20 - K30, M20 - M35, P20 - P35
Chip-Breaker Code
PF
Standards
ISO 1832/AM1-1998, JIS B4120-1998
Primary Material Application
Cast Iron, Stainless Steel, Steel
Cutting Application
Finishing
Shape
Rhombic
Clearance Angle
7 Degrees
Material - Machining
Carbide
Included Angle
55 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Metric
Coating Process
PVD
Number of Cutting Edges
2
Material
Carbide
Style
DCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code PF, Inscribed Circle 9.53mm, TiCNO, Clearance Angle 7 Degrees , Coating Process PVD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.