Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 6864870

  • Zoro # G1925905


product price: $15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6864870
Zoro #
G1925905
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32.51
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.156"
Nose Radius
0.016"
Depth of Cut
0.0787 in
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AH725
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
Mounting Style
Screw-On
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Coating
PVD
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Secondary Material Application ISO Code
K, M, P
Manufacturer Grade
AH725
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Finish - Machining
TiAlN
Cutting Application
Finishing to Light Cutting
Number of Cutting Edges
2
Primary Material Application
Nickel, Titanium
Chip-Breaker Code
PSS
Primary Material Application ISO Code
S
ANSI Code
DCMT 32.51 PSS AH725
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
55 Degrees
Standards
ISO 1832/AM1-1998, JIS B4120-1998
Material - Machining
Carbide
Material
Carbide
Style
DCMT
Application
Semi-Finishing

Description

Diamond Turning Insert, Chip-Breaker Code PSS, Inscribed Circle 3/8 in, TiAlN, ANSI Code DCMT 32.51 PSS AH725, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.