Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 1, Cermet

  • Mfr # 6723191

  • Zoro # G1925239


product price: $14.49
/ea

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
11T304
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6723191
Zoro #
G1925239
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T304
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.156"
Thickness
2.5
Depth of Cut
1.50mm
Cutting Edge Length
11.60mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
GT9530
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304-PF
No. of Edges
2
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Coating
PVD
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Screw-On
Cutting Application
Finishing
Clearance Angle
7 Degrees
Primary Material Application ISO Code
K, P
Number of Cutting Edges
2
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Included Angle
55 Degrees
Finish - Machining
TiCNO
Shape
Rhombic
Material - Machining
Cermet
Chip-Breaker Code
PF
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
GT9530
Standards
ISO 1832/AM1-1998, JIS B4120-1998
Material
Cermet
Style
DCMT
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code PF, Inscribed Circle 9.53mm, TiCNO, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.