Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN

  • Mfr # 6804785

  • Zoro # G0177847


product price: $86.65
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6804785
Zoro #
G0177847
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Insert Thickness
0.187"
Nose Radius
0.016"
Depth of Cut
0.0197 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BXM20
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp-On
Workpiece Compatibility
Hardened (H)
No. of Edges
2
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
PVD
Steel (P) Compatibility
No
Shape
Rhombic
Clearance Angle
0 Degrees
Cutting Application
Finishing
Primary Material Application ISO Code
H
Chip-Breaker Style
Flat Top
Number of Cutting Edges
2
Features
Light Honing Angle
Secondary Material Application ISO Code
H
ANSI Code
2QP-VNGA 331-L BXM20
Included Angle
35 Degrees
Finish - Machining
TiCN
Primary Material Application
Hardened Steel
Material - Machining
CBN
Standards
ISO 26623-1
Measurement System
Fractional Inch
Secondary Material Application
Hardened Steel
Insert Holding Type
Straight Hole
Manufacturer Grade
BXM20
Material
CBN
Application
Finishing
Style
VNGA

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN, ANSI Code 2QP-VNGA 331-L BXM20, Chip-Breaker Style Flat Top, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.