Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VNGA, 2, CBN

  • Mfr # 6804799

  • Zoro # G0177838


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6804799
Zoro #
G0177838
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.187"
Mounting Hole Dia.
0.150"
Thickness
3
Depth of Cut
0.0197 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
Yes
Grade
BXM20
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Hardened (H)
No. of Edges
2
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp-On
Relief Angle
0 Degrees
Hardened (H) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
No
Primary Material Application
Hardened Steel
Cutting Application
Finishing
ANSI Code
2QP-VNGA 332-H BXM20
Features
Heavy Honing Angle
Standards
ISO 26623-1
Secondary Material Application ISO Code
H
Number of Cutting Edges
2
Primary Material Application ISO Code
H
Shape
Rhombic
Finish - Machining
TiCN
Chip-Breaker Style
Flat Top
Clearance Angle
0 Degrees
Secondary Material Application
Hardened Steel
Included Angle
35 Degrees
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Manufacturer Grade
BXM20
Material - Machining
CBN
Material
CBN
Style
VNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN, ANSI Code 2QP-VNGA 332-H BXM20, Chip-Breaker Style Flat Top, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.